×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln60049

KLEIN TOOLS 60049 Protective Eyewear, Black Frame and Amber Lens

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:60049

Description

These tough glasses meet the Mil Vo ballistic test for impact. The wrap-around polycarbonate lens of these safety glasses provides clear peripheral vision and protection. For indoor and outdoor low-light applications where enhanced contrast is needed. Anti-fog, scratch resistant and anti-UV lens coating.PRODUCT FEATURES:- Meets industrial standards: ANSI Z87.1-2003 (Z87+), OSHA 1910.133, and CSA Z94.3-2002 - Soft elastomer brow-guard absorbs, diffuses and deflects impact energy - Soft flexible fingers adjust and conform to most nasal profiles reducing slippage - Three position ratchet lens inclination adjusts for a custom fit and unsurpassed comfort - Lens designed to follow the contour of the cheekbone and create a ''zone of protection'' - Dual 9-base wrap-around lens provides uncompromised peripheral vision - Unique ventilation channel delivers an outstanding level of moisture and fog control

Specifications

Brand Name Klein Tools Item Name Safety Glasses
Type Standard Lens Material Polycarbonate
Lens Coating Anti-Fog, Anti-Scratch, Anti-UV Lens Color Amber
UV Protection 99.9% UVA/UVB Frame Style Half Frame
Frame Color Black Temple Style Adjustable, Spatulite
Size Universal Standards ANSI Z87.1-2003 (Z87+), OSHA 1910.133 and CSA Z94.3-2002
Application For Indoor and Outdoor Low-Light Applications UPC 926446004948

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok