×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48732102

MILWAUKEE 48-73-2102 Safety Glasses - Yellow Fog-Free Lenses

Price $15.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-2102

Description

This Fog-Free Safety Glasses are designed for all day comfort. This protective eyewear has fog-free lenses, so you maintain clear vision in the toughest conditions and a lens coating to reduce scratching. The MILWAUKEE® Fog-Free Safety Glasses have comfortable temple arms designed for extended wear. These fog-free protective glasses also have an integrated flexible nose bridge that provides you with more comfort. The yellow-tinted lenses make environments appear brighter, making them ideal for working in low light, while the gray lenses are best for transitioning between indoor and outdoor work.

Specifications

Brand Name Milwaukee Item Name Safety Glasses
Type Safety Glasses Lens Material Polycarbonate
Lens Coating Fog-Free Lens Color Yellow
Frame Color Black/Red Frame Material Plastic
Standards ANSI Approved, OSHA Compliant UPC 045242601844

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok