×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cabct01

SOUTHWIRE 58387001 General Cable Hand Truck Coilpak

Price $530.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:58387001

Description

MAXIS Hand truck designed to hold up to 5 stacked SIMpull ® CoilPAK™ payoffs. Space saving design great for service trucks and vans. Transport SIMpull ® CoilPAK™ payoffs with ease. Incorporates a payoff guide that allows you to pull at any angle, helps to straighten wire, reduces wire memory. Heavy duty rubber solid wheels, no flats.

Specifications

Brand Name Southwire Sub Brand SIMpull CoilPAK™
Item Name Hand Truck Overall Width 14-1/2 in
Overall Height 53-1/4 in Overall Depth 22 in
Wheel Type Solid Wheel Material Rubber
Application For Used to Hold up to 5 Stacked SIMpull ® CoilPAK™ Payoffs UPC 032886911408

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok