×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ericat3224

ERICO CAT3224 2" CADDY® CABLECAT J-Hook with Hammer-On Flange Clip, Swivel

Inventory
Unavailable for order
Manufacturer:ERICO
Manufacturer #:CAT3224

Description

CADDY® cablecat J-hook with hammer-on flange clip, Pre-galvanized CADDY® armour spring steel, Supports low voltage cables, Swivels to support various directional runs of cable.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cablecat J-Hook with Hammer-On Flange Clip Type Swivel, Single-Sided
Size 2 in dia Material Steel/Spring Steel
Color/Finish Pre-Galvanized, Caddy Armour Coated Mounting 1/8 - 1/4 in Flange Bottom
Includes Anchor Plug Standards cULus Listed
Application Datacom and Low Voltage, Electrical UPC 782856302575

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok