×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ericj6

ERICO CJ6 CADDY® Colorado Jim Cable Support with Standoff

Price $2.0220 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CJ6

Description

Colorado Jim cable support, easy-to-use locking tab. Cable locating ribs to maintain cable separation. Flared edges for cable protection. For wood or metal stud.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cable Support Type Colorado Jim
Material Steel Color/Finish Pre-Galvanized
For Use With Non-Metallic or MC Cables Packaging Quantity 100/Pack
Standards cULus Listed, NEC 300.4D Compliant Application Datacom and Low Voltage, Electrical
UPC 782856504061

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok