×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmm3334x66

3M CANADA 3/4 inch x 66 ft Scotch Super 33+ Electrical Tape, Black

Price $13.41 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:3M7000134861

Description

Premium grade, all-weather vinyl insulating tape; designed to perform continuously in ambient temperatures up to 105°C (220°F). Scotch® Vinyl Electrical Tape has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.

Specifications

Brand Name 3M Sub Brand Scotch®, Super 33+™
Item Name Electrical Tape Type All Weather, Insulating, Professional Grade
Voltage Rating 600 V Width 3/4 in
Length 66 ft Thickness 7 mil
Shelf Life 5 yr Backing Material PVC
Adhesive Material Rubber Color Black
Dielectric Strength 1150 V/mil Adhesion Strength 60 oz/in
Tensile Strength 15 lb/in Temperature Rating 0 - 220 °F
Standards CSA Certified, UL Listed Application Indoor/Outdoor
UPC 054007061328

Packages

20 - UNIT - (20) 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok