×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sceslb20s

IPEX 3/4 inch Ipex Scepter Type LB Access Fitting

Price $9.0148 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077542

Description

Access fitting, Type LB, Scepter®, Includes threaded brass insert, Combination brass head screw, PVC gasket, CSA certified, UL listed for wet locations.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Type LB Conduit Body Type Non Corrosive
Hub Size 3/4 in Trade Size 3/4 in
Connection Plug-in Material PVC
Finish Untreated Standards UL 514C, CSA C22.2 No. 85
Application For Wiring Access and Pull Fitting UPC 622454775428

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok