Abbotsford
wrm711wh

WIREMOLD 711WH 700 90 Degree Flat Elbow Fitting, White

Price $4.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:711WH

Description

Right angle turns on the same surface.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Flat Elbow Connection Type Snap-On
Material Steel Color White
Finish ScuffCoat Type 90°
Series/Model 700 Dimensions 2 in L
For Use With 500 and 700 Series Raceway Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC
Application Commercial, Office, Residential UPC 786776562767

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok