ABB 05198 100mm x 100mm Ty-Duct® Narrow Slot Wiring Duct, Grey
Description
ABB’s innovative Ty-Duct products offer a total solution for routing and concealing wiring in control panels. The narrow slot wiring duct features:• Smaller, higher number of fingers for more concise harnessing• Finger design restricts wire from slipping along the edge — creates two or three levels of wire service
Specifications
Brand Name | ABB | Sub Brand | ABB |
Item Name | Wiring Duct | Type | Bottom Perforated |
Width | 100 mm | Depth | 100 mm |
Length | 2 m | Slot Type | Slotted |
Slot Size | 4 - 6 mm | Material | Thermoplastic |
Color | Gray | UPC | 662019818641 |
Packages
8 - UNIT - (8) |