PANDUIT 6 ft x 3 inch x 5 inch Panduct Type G Wide Slot Wiring Duct, Light Gray
Description
Panduct type G wide slot wiring duct, 3" W x 5" H, 6' length, PVC, light gray.FEATURES:Wide finger and slot design provides greater rigidity and allows use with a wide range of wire and bundle sizes. Upper and lower scorelines allows easy finger and sidewall section removals.
Specifications
Brand Name | Panduit | Sub Brand | Panduct® |
Item Name | Wiring Duct | Type | Base Type-G Wide Slot |
Width | 76.2 mm | Depth | 127 mm |
Length | 6 ft | Slot Type | Slotted |
Slot Size | 9.7 mm | Material | PVC |
Color | Light Gray | Mounting Type | Standard |
Standards | RoHS Compliant, Buy American Act Compliant | Application | Indoor |
UPC | 074983545902 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |