6" 24VDC Eaton Cutler-Hammer HMI VU Color TFT No Function Buttons No Ethernet
Description
Advanced operator interface with RS-232, RS-485 and RS-422 communications. Retentive internal data storage.
Specifications
Brand Name | Cutler Hammer | Item Name | HMI Touch Screen Panel |
Resolution | 320 x 234p | Series/Model | HMiVU |
Voltage Rating | 24 VDC | Interface | RS-232, RS-422, RS-485 |
Display | 5.6 in TFT LCD | Temperature Rating | 0 - 50 °C |
Dimensions | 7.2 in L x 5.6 in W x 1.9 in D | Standards | UL, cULus Listed |
UPC | 786685524047 |
Packages
1 - UNIT - 1 |