×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pancj688tgbl

PANDUIT CJ688TGBL 8-Position 8-Wire Mini-Com® TX6™ PLUS UTP Jack Module, Black

Price $18.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CJ688TGBL
Documents Documents

Description

Mini-Com® TX6™ PLUS UTP Jack Modules are a component of the TX6™ PLUS UTP Copper Cabling System. This end-to-end system is interoperable and backwards compatible, providing design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards, this system is ideal for today's high performance workstation applications. With certified performance to the ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards, these systems will support the following applications:• Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet)• 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM• Token Ring 4/16• Digital video and broadband/baseband analog video• Voice over Internet Protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Cat 6 UTP Jack Module Type RJ45, Unshielded, Universal
Cable Type Category 6 Number of Positions 8
Termination Style Crimp Color Black
Cable Size 26 - 22 AWG Number of Contacts 8
Material ABS/Plastic Dimensions 0.62 in W x 1-1/2 in D x 0.71 in H
For Use With Round Cables Application Unshielded
UPC 074983395446

Packages

1 - UNIT - 1 50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok