×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahn45eynz

DAHUA N45EYNZ 4MP Night Color 2.0 Network Dome Camera

Price $319.99 $596.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N45EYNZ

Description

4MP Night Color 2.0 Vari-focal Network Dome Camera. The Dahua 4 MP Night Color 2.0 ePoE camera offers Analytics+ functions at the edge - performing complex real-time perimeter protection surveillance, Smart Motion Detection, and face detection. The Dahua Analytics+ algorithms significantly improve accuracy and reliability as compared to standard intelligent features. The camera is ideal for a host of diverse applications - Night Color Technology and Ultra Wide Dynamic Range allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments. WizMind Series devices offer the full complement of Dahua Analytics+ functions for comprehensive, human-oriented analytic solutions. WizMind Series products deliver perimeter protection, vehicle and crowd density statistics, video metadata, and advanced people counting with heat map functionality. WizMind is ideal for complex applications with demanding requirements that need advanced analytic capabilities.

Specifications

Brand Name Dahua Item Name Network Dome Camera
Type Night Color 2.0 Camera Resolution 4 MP (2688 x 1520), 2560 x 1440, 2304 x 1296, 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 2.7 - 12 mm
Series Pro Cable Type Category 5e/Category 6
Camera Size 4 MP Lens Type Motorized Varifocal
Format Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG (Sub Stream only) Hard Drive Size 256 GB
Standards UL60950-1, CAN/CSA C22.2 No.60950-1-07 EN62368-1, CFR 47 FCC Part 15 Subpart B

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok