×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabguv7825

ABB 2/0-250 CU, 7/8 inch x 1 inch Rod Size E-Z-Ground Type GUV U-Bolt-Clamp

Price $49.7424 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GUV7825

Description

E-Z-GROUND® type GUV U-bolt clamp. Listed for direct burial in earth or concrete. For connecting copper or copper clad steel grounding conductor to ground rod or pipe or rebar. Excellent for connecting multiple electrodes with a single cable as in substation grounding. GUV body components are cast or forged from copper allow and U-bolts are stainless steel. Specially designed spacer provides proper alignment between cable and electrode and affords more positive contact area.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Non Insulated, U-Bolt
Conductor Type Copper Conductor Size 2/0 AWG - 250 kcmil
Material Copper Dimensions 2-3/4 in L
Standards UL File Number E3060, CSA 12798 UPC 783786803552

Packages

1 - UNIT - 1 25 - UNIT = 25 300 - UNIT = 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok