×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hampj16148l

HAMMOND MANUFACTURING 16 inch x 14 inch x 8 inch Hammond Manufacturing PJ Series Type 4X Polyester Junction Box Continuous Hinge Door with Snap Latch, Gray

Price $413.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:PJ16148L

Description

Junction box type 4X constructed of molded fiberglass polyester. Hinge door with snap latches. Enhanced UV inhibitors protect against outdoor weathering. 10-32 threaded brass inserts are provided for optional inner panel. Captive oil resistant gasket provides a positive seal. Stainless steel draw type snap latch door fasteners. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet.

Specifications

Brand Name Hammond Manufacturing Sub Brand PJ Series
Item Name Enclosure Type Gangable, Single Door, Two Lock
Width 366 mm Depth 207 mm
Height 413 mm NEMA Rating NEMA 4X, IP66
Series PJ Mounting Type Wall
Material Plastic/Polyester Finish Untreated
Color Light Gray Standards UL 508A Type 1, 2, 3, 4, 4X, 12 and 13, CSA Type 1, 2, 3, 4, 4X, 12 and 13, NEMA Type 1, 2, 3, 4, 4X, 12 and 13, IEC 60529, IP66, CE, RoHS Compliant
Application For Use as Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures, Provides Outstanding Insulation And Protection Where Equipment may be Hosed Down or be Very Wet, Ideal in Applications with High Temperatures or Highly Corrosive Environments UPC 623980951249

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok