×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
robf51808

RACK-A-TIERS F51808 #6 x 1-inch Pan Type A Head Screws (100 Pieces/Pack)

Price $5.59 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F51808

Description

6 x 1 Pan Type A Head Screws (100 Pieces/Pack)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Sheet Metal Screw Type Type A
System of Measurement SAE Thread Diameter #6
Thread Pitch Screw Length 1 in
Drive Type Square Head Type Pan
Material Steel Finish Metal
Packaging Quantity 100/Pack UPC 059994518084

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok