×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmmtts81oj

3M CANADA TTS-8-1-OJ-MISC TTS™ Heating Cable Self Regulating 120 V

Inventory
Unavailable for order
Manufacturer:3M CANADA
Manufacturer #:TTS-8-1-OJ-MISC

Description

TTS™ Self-regulating heating cable for pipe freeze protection. TTS cut-to-length self-regulating heating cables are designed to provide freeze protection to metallic and non-metallic piping. TTS cables are approved for use in ordinary (non-classified) and hazardous (classified) areas. Suitable for freeze protection or low temperature maintenance, metallic or non-metallic piping, tanks and equipment, sewage pipes, intake and drain lines (external tracing only), water meters and outside pipes/taps, water pipes in unheated areas, sprinkler systems, refrigeration applications.

Specifications

Brand Name 3M Sub Brand TTS™
Item Name Heating Cable Type Self Regulating
Voltage Rating 120 V Conductor Size 16 AWG
Conductor Material Copper Wattage 8 W/ft
Insulation Material Cross-Linked Polyethylene Jacket Material Polyolefin
Application For Pipe Freeze Protection, Roof and Gutter Snow and Ice Melting UPC 051141053615

Packages

200 - UNIT - (200)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok