ABB JAB34 3/4-inch Type JAB Ground Rod Clamp - Socket Set Screw
Description
The BLACKBURN Ground series is designed to provide solutions to insure good ground connection to earth rod and water pipe offered for various sizes of wires. It is made of zinc-steel or brass models and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Rod Clamp | Type | Ground Rod Clamp |
Conductor Size | 8 AWG Solid - 1/0 AWG Stranded | Material | Copper |
Finish | Untreated | Standards | UL File Number E3060, CSA 29625 |
UPC | 783786800711 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 400 - UNIT = 400 |