×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieeqg1030d

SIEMENS EQG1030D Generator Panel Generator Panel Load Center with Door EQG 30 A, 1 PH, Type 1 Indoor

Price $918.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQG1030D

Description

Generator panel, 3 Pole,1 phase, 3 wire, 240V AC Max. Suitable for use with a generator having a bonded neutral conductor. Features: Ensures reliable and continuous operation, allows customers to permanently connect critical loads to back up generators in cases of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility. The EQG panels are stocked complete with doors.

Specifications

Brand Name Siemens Sub Brand Generator Panel
Item Name Generator Panel Load Center with Door Type EQG
Number of Circuits 10 Amperage Rating 30 A
Phase 1 Mounting Type Combination
Enclosure Type Type 1 Indoor Standards CSA Certified
Application For Residential use UPC 662862005052

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok