×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieeql12125dcr

SIEMENS CANADA EQL12125DCR 125A Siemens Load Center Weatherproof 1-Phase 3-Wire

Price $1,117.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQL12125DCR

Description

EQL Loadcentres with main lugs only 1 phase, 3 wire, 240 VAC maximum with door, copper busbar.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Lug Load Centers Type EQL, Lockable
Number of Circuits 12 Number of Spaces 24
Voltage Rating 240 VAC Amperage Rating 125 A
Interrupt Rating 10 kA Phase 1
Mounting Type Combination Enclosure Type Type 3R
Size 16.9x12x3.8 in HxWxD in Bus Rating 125 A
Wiring Configuration 3 Wire Conductor Size 4-2/0 AWG
Frequency Rating 60 Hz Construction Steel Housing, Copper Bus
Finish Gray Dimensions 12 in W x 3.8 in D x 16.9 in H
Includes Door Application For Residential
UPC 662862568847

Packages

1 - UNIT - 1 125 - SKID - 125
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok