Abbotsford
cgef34e1

REGAL CONTROLS F34E1 3/4HP 115/230V General Electric Motor

Inventory
Unavailable for order
Manufacturer:REGAL CONTROLS
Manufacturer #:F34E1

Description

Electric farm duty motor. Designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives and crop driers.

Specifications

Brand Name Regal Controls Sub Brand Marathon®
Item Name Farm Duty Motor Type 4-Pole, Continuous Duty, General Purpose
Voltage Rating 115/208 - 230 VAC Amperage Rating 9 A
Horsepower 0.5 hp Frequency Rating 60 Hz
Phase 1 Speed 1725 r/min
Enclosure Type Totally Enclosed Fan Cooled Frame 56
Rotation CCW/CW Service Factor 1.15
Bearing Type Ball Mounting Type Rigid
Insulation Class Class B Standards CSA Certified, UL Listed
Application Aeration Fans, Auger Drives, Grain Stirring, Metering Pumps, Instant Reversing, Irrigation Tower Drives and Crop Driers

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok