3M CANADA 5303KIT 3M™ Motor Lead Pigtail Splice 5303, 1 kV, 1-Hole Lug Connection, 1/0 AWG-250 kcmil (feeder), 2 AWG-250 kcmil (motor lead)
Description
The 3Mâ„¢ Motor Lead Pigtail Splice Kit makes three splices. Lugs are not included in kits. Feeder of 2-1/0 AWG (35-50 sq mm), motor lead 4-1/0 AWG (25-50 sq mm).
Specifications
Brand Name | 3M | Item Name | Facepiece Respirator |
Type | Disposable, Half Mask, Organic Vapor/Acid gas | Size | Large |
Material | Thermoplastic Elastomer | Color | Clear |
Series/Model | 5000 | For Use With | OV/AG Cartridge |
Includes | Cartridge or Filter | Standards | NIOSH Approved |
Application | For Pharmaceutical, Petrochemical, Utilities, Aluminum Reduction, Chemical Manufacturing, Laboratories and Pulp and Paper | UPC | 054007122654 |
Packages
1 - UNIT - 1 |