Abbotsford
yklwsxajotdxwh

WIRELESS WALL SWITCH SENSOR WITH DIMMING, OCCUPANCY DETECTION AND DAYLIGHT HARVESTING, PIR/PHOTOCELL

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:267TU6
Documents Documents

Description

SENSOR SWITCH JOT (JUST ONE TOUCH) OVERVIEWThe Sensor Switch JOT-enabled solution offers a wireless, app-free approach to single room lighting control. Absolutely no 0-10V control wires and no mobile apps are needed to install and pair JOT enabled products, allowing for lightning speed installation right out of the box. Learn more at www.acuitybrands.com/JOT.WSXA JOT OVERVIEWThe WSXA JOT wall switch sensor uses Bluetooth® Low Energy (BLE) technology to enable room level dimming, occupancy sensing and daylight harvesting. This simple, cost-effective solution is ideal for small commercial indoor spaces that require small motion detection up to 20 ft (6.10 m) such as private offices, conference rooms, closets, copy rooms or any other small enclosed space.WSXA JOT is only compatible with JOT-enabled fixtures and controls. Pairing in-circuit JOT-enabled devices is initiated with just one touch of the provisioning button using the provisioning tool provided with each unit. Once pairing is complete, settings can be changed using changing push-button programming or the Clairity mobile app.WSXA JOT units come pre-configured for neutral-less wiring. If a connection with neutral wiring is required, contractors can convert the unit in seconds.FEATURES• Wireless dimming and switching without 0-10V control wires• Product pairing without mobile apps and laptops • Functions with or without a neutral connection• Occupancy and daylight sensing for code compliance • Ideal for both new construction and renovation projects• 100% passive detection• Small motion detection up to 20 ft• Programmable via push-button or Clairity mobile app• Passive dual technology (PDT) utilizes PIR/Microphonics™ detection• Vandal resistant lens• Fully meets NEC 2017 Section 404.2C neutral requirements - no current leakage to ground when connected to neutral• International Regulatory Certification (FCC/ISED)• A JOT group can support up to 40 nodes

Specifications

Brand Name Lithonia Lighting Item Name Wall Switch Sensor
Type Dimmable Series/Model WSXA
For Use With JOT Enabled Fixtures and Controls Application For Private Offices, Conference Rooms and Other Small Enclosed Spaces
UPC 194994374091

Packages

1 - UNIT - 1 100 - SKID - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok