4W 60Amp 4 Pole Crouse-Hinds Cord End Connector
Description
ArktiteĀ® Heavy duty circuit breaking mating connector. Copper-free aluminum Material.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Arktite® |
Item Name | Cable Connector Receptacle | Type | Heavy Duty, Grounding Style 2, Watertight |
Voltage Rating | 600 VAC/250 VDC | Amperage Rating | 60 A |
Conductor Size | 6-4 AWG (Building), 8-4 AWG (Extra Flex) | Series/Model | APR |
Number of Conductors | 3 | Connection Type | Pressure, Crimp/Solder |
Material | Copper-Free Aluminum | Number of Ports | 4 |
Length | 8-1/4 in | Diameter | 1/2 - 1.45 in |
NEMA Rating | NEMA 4 | Standards | NEC/CEC, CE Certified, UL 1682, UL 1686, CSA C22.2 |
Application | For Motor Generator Sets, Compressors, Heating and Cooling Units, Welders, Conveyors, Lighting Systems and Similar Equipment |
Packages
1 - UNIT - 1 |