Abbotsford
pastpcatv2i

PASS & SEYMOUR TPCATV2I 1-Gang Two F-Type Coax Connectors with Wall Plate, Ivory

Price $8.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPCATV2I

Description

Single gang, two f type coax connectors with wall plate.FEATURES AND BENEFITS:- Mar-resistant wall plate.- Fits standard size single gang electrical box.- Wall plate dimension is Standard size.- Nickel-plated steel.- Connector is threaded at each end.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Wallplate Type Pre-Configured
Number of Gangs 1 Material Steel
Color Ivory Orientation Vertical
Thickness 0.4 in Mounting Wall
Includes (2) F-Type Couplers Standards UL 514 Listed
Application Commercial,Residential UPC 785007247572

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 3200 - SKID - 3200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok