×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasawc4gbb4

PASS & SEYMOUR AWC4GBB4 4-Gang Wall Plate, Brushed Brass

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWC4GBB4

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 4-Gang Wall Plate is perfectly sized to fit any four adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a brushed brass cast metal finish.

Specifications

Brand Name Legrand Sub Brand adorne
Type Designer Wall Plates Number of Gangs 4
Material Cast Metal Color Brass
Orientation Horizontal Thickness .35
Mounting Box Mount Standards UL514, ETL listed
Application Residential/Commercial UPC 785007024326

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok