GREENLEE 436-10 3/16" x 100' MagnumPRO Non Conductive Curl Resistant Fish Tape
Description
Co-extruded curl-resistant nylon fish tape fishes equally well in large and small conduit. High-impact nylon, one-piece handle for maximum durability, long life and easy, comfortable use. Heavy-duty winder case. Nylon fish tape is intended for fishing only. Rope or line is recommended for pulling.
Specifications
Brand Name | Greenlee | Sub Brand | MagnumPRO™ |
Item Name | Fish Tape | Type | Non-Conductive, Curl-Resistant |
Length | 100 ft | Tensile Strength | 250 lb |
Material | Nylon | Application | For Fast, Clean Fishing, For Fishing in Conduit with Wire or Cable Present |
UPC | 783310273974 |
Packages
1 - UNIT - 1 |