×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi31036

IDEAL INDUSTRIES 31-036 100' x 1/8" Replacement Blued-Steel Fish Tape

Price $53.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-036

Description

Replacement blued-steel fish tape with 100 feet long. Durable blued steel tape resists kinking, breaking and corrosion.

Specifications

Brand Name Ideal Sub Brand Blued-Steel™
Item Name Fish Tape Type Flat
Length 120 ft Wire Size 1/8 x 0.06 in
Reel Diameter 12 in Tensile Strength 1600 lb
Material High Carbon Steel Color/Finish Blue
Application For Wire Pulling, Installation Tube UPC 783250310364

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok