×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi31057

IDEAL INDUSTRIES 31-057 240' x 1/8" Tuff-Grip™ Pro Steel Fish Tape

Price $119.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-057

Description

Features: - Tuff-Cuffâ„¢ tape retaining feature keeps tape properly positioned in the opening - Full-circle handle band helps keep dirt and moisture out, prolonging life - Easier to install replacement tapes - Superior pull-out and rewind characteristics - Exceptionally durable case and handle - Clean contemporary styling - Large, comfortable ergonomically designed handle, grasp from the tope or side. - Allows for use with gloves

Specifications

Brand Name Ideal Sub Brand Blued-Steel™, Tuff-Grip™ Pro
Item Name Fish Tape Type Flat, Rotating Case
Length 240 ft Wire Size 1/8 x 0.06 in
Reel Diameter 12 in Tensile Strength 2100 lb
Material High Carbon Steel, Plastic Case Color/Finish Blue
Application For Wire Pulling, Installation Tube UPC 783250310579

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok