×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabwt161m

ABB WT161M Sta-Kon® Plier Type Hand Tool

Price $207.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WT161M

Description

Sta-KonĀ® crimp tool for use with A, B, C non-insulated and RA, RB, RC insulated terminals and splices, includes plier grip and cutter. Black and orange coloured handle. Shure-StakeĀ® mechanism prevents the dies from releasing the terminal until the proper compression has-been completed.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Crimping Tool Type Manual, Plier-Type, Mechanical
Handle Type Palm Grip Handle Color Orange/Black
For Use With A, B, C, PT Non-Insulated Terminals and Splices Includes Plier Grip, Wire Cutter
Standards UL E9809 Application For Crimping Terminals, Splices, Disconnects
UPC 786210701080

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok