Abbotsford
burk2a26u

HUBBELL 1/4 inch 14-2/0 AWG (Str) Burndy Type K2A-U Aluminum Universal Terminal

Price $9.02 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K2A26U

Description

Aluminum Universal Terminal, 2 Conductor, 1 Hole, 14-2/0 AWG (Str), 1/4" Stud, 2 Screws, Al/Cu Rated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Lug Type KA-U, Universal, Dual-Rated
Conductor Type Aluminum and Copper Conductor Size 14-2/0 AWG Stranded
Number of Bolt Holes 1 Material High Strength Aluminum Alloy
Number of Conductors 2 Bolt Size 1/4 in
Tongue Size 0.81 in L x 0.19 in T Temperature Rating 194
Finish Electro-Tin Plated Dimensions 1.47 in L x 1-1/4 in W x 0.79 in H
Standards UL AL9CU Rated, CSA Certified, RoHS Compliant Application For Aluminum And Copper Conductors
UPC 781810600054

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok