ABB STC3511 1/0Str.-350kcmil Type STC Copper Single-Conductor One Hole Mount
Description
Type STC — Copper Single Conductor, One-Hole Mount (Straight Tang).PRODUCT FEATURES:- Uniquely designed pressure bar and notched v-bottom collar provide a vise-like grip between conductor and terminal- CSA Certified and UL Listed for copper conductors- Made of electrolytic seamless coppers- Screws are zinc plated steel
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Connector | Type | 1-Conductor, Type STC |
Conductor Type | Copper | Conductor Size | 1/0 AWG Stranded - 350 kcmil |
Number of Bolt Holes | 1 | Material | Copper |
Tongue Type | Straight | Voltage Rating | 1000 V |
Standards | UL E9809 Listed | UPC | 783786134274 |
Packages
1 - UNIT - 1 | 3 - UNIT - (3) |