ABB TL400 Blackburn® Type TL - Two Conductors, Two Hole Mount
Description
Blackburn® Copper mechanical connector, Type L - single conductor, One-hole mount. One-piece construction for strength and durability. Conveniently terminates parallel conductors. For copper conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Connector | Type | Socket |
Conductor Size | 4/0 AWG Stranded - 500 kcmil | Number of Bolt Holes | 2 |
Material | Copper | Number of Conductors | 2 |
Bolt Size | 9/16 in | Tongue Size | 3 in L x 2-9/16 in W x 13/32 in T |
Finish | Tin Plated | Dimensions | 4-3/4 in L x 1-9/16 in H |
Standards | UL E9809, CSA Certified | UPC | 783786130207 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 50 - UNIT = 50 | 7000 - UNIT = 7000 |