Abbotsford
buryghc26c2

HUBBELL 1 - 2/0AWG (Str.), 3/8 inch Rod (Run) & 6 AWG(Sol)- 2 AWG(Str) (Tap) Burndy Type YGHC-C Hytap Copper Compression C Connector

Price $21.75 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHC26C2

Description

Copper Compression C Connector, 1 - 2/0 AWG(Str), 3/8" Rod (Run) & 6 AWG(Sol)- 2 AWG(Str) (Tap).

Specifications

Brand Name Burndy Sub Brand Hyground®, Hytap™
Item Name C-Tap Connector Type YGHC-C
Run Conductor Size 1-2/0 AWG Tap Conductor Size 6-2 AWG
Material Copper Finish Untreated
Length 3/4 in Width 0.716 in
Height 1.41 in Standards UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837
Application Direct Burial Cables UPC 781810221020

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok