Abbotsford
buryghc34c29

BURNDY YGHC34C29 300-500kcmil (Run) & 3/0 Str. - 250 kcmil (Tap) Burndy® Hytap™ Type YGHC-C Copper Compression C Connector

Price $73.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHC34C29

Description

Copper Compression C Connector, 300-500 kcmil (Run) & 3/0 AWG(Str) - 250 kcmil (Tap).

Specifications

Brand Name Burndy Sub Brand Hyground®, Hytap™
Item Name C-Tap Connector Type YGHC-C
Run Conductor Size 300-500 kcmil Tap Conductor Size 3/0 AWG - 250 kcmil
Material Copper Finish Untreated
Length 0.88 in Width 1.336 in
Height 2.67 in Standards UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837
Application Direct Burial Cables UPC 781810221075

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok