×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buryghp34c2

BURNDY YGHP34C2 #4 Sol. - #2 Str. Burndy® Type YGHP-C Hytap™ Copper Compression Ground Rod Connector

Price $132.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHP34C2

Description

Cu Compression Ground Rod Connector, #4 Sol - #2 Str, 5/8" - 3/4" Rod Dia.

Specifications

Brand Name Burndy Sub Brand Hytap™
Item Name C-Tap Compression Connector Type Taps
Run Conductor Size 250, 350, 500 kcmil Tap Conductor Size 2, 4 AWG
Material Copper Finish Unplated
Length 0.75 in Width 1.37 in
Height 2.57 in Standards Direct Burial
Application For Direct Burial In Earth and Concrete UPC 781810220955

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok