×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabaps350

ABB APS350 350 kcmil-4 Str. Type APS Tin-Plated Aluminum Dual-Rated Split-Bolt Connector

Price $141.6657 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:APS350

Description

Type APS Tin-Plated Aluminum Dual-Rated Split-Bolt Connector for Use on Copper, Aluminum Conductors. Conductor Range for Equal Main and Tap 350 kcmil-4 Str.- Installs with standard wrenches.- Splicing, tapping or terminating conductors in power and grounding electrical connection.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Split Bolt Connector Type Dual-Rated
Material Aluminum Finish Electro Tin Plated
Standards UL File Number E9809 Application For Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection
UPC 783786854998

Packages

1 - UNIT - 1 42 - UNIT - 42
This website uses cookies to ensure you get the best experience on our website. Read more
Ok