×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
bursc4

BURNDY SC4 Burndy® Type SC Servit® Split Bolt Cover for use with KS17, KS17-3, KS20 SC4 KSU17, KSU20

Price $4.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:SC4

Description

Plastic Split Bolt Cover,Conductor range for equal Run/Tap: 8 str.-4 Sol.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Servit Cover Material Plastic
Type Split Bolt Standards UL 468A-468B Listed
Application For Indoor and Outdoor Applications UPC 781810042502

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok