Abbotsford
cab6barecu300

300mtr #6 AWG Stranded Bare Copper Wire

Price $4.0733 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 300
Manufacturer:SONECABLE
Manufacturer #:218

Description

#6 Stranded Bare Copper Wire. Cut to length. 300 meters

Specifications

Brand Name Approved Vendor Item Name Bare Copper Wire
Wire Gauge Size 6 AWG Stranded/Solid Stranded
Length 300 m Conductor Material Copper
Standards ASTM Standard Application For Uninsulated Hook Up, Jumpers and Grounds in Electrical Construction

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok