WOOD 3070-GFI 3070 W/GFI RELY 612/3
Description
Super-safeway multiple outlet box, extended depth, (1) NEMA 5-15 GFCI receptacles with flip lid, open neutral relay, 1.83 m (6 ft) cord length, 12/3 SOOW cord, 5-15 plug.
Specifications
Brand Name | Molex® | Sub Brand | Super-Safeway |
Item Name | Outlet Box | Type | Multiple |
Voltage Rating | 125 V | Series/Model | 130137 |
Amperage Rating | 15 A | NEMA Rating | NEMA 4 |
Includes | (1) NEMA 5-15 GFCI Receptacles with Flip Lid, Open Neutral Relay, 1.83 m (6 ft) Cord Length, 12/3 SOOW Cord, 5-15 Plug | Standards | EU RoHS, REACH SVHC Compliant, CSA LR6837 Certified |
UPC | 786788751609 |
Packages
1 - UNIT - 1 |