WIREMOLD WSPC320CWH Desktop Power Center Slim - 3 Outlets, USB A/C, 6ft Cord , White,
Description
Desktop Power Center with two (2) or three (3) 15A tamper resistant power receptacles and two (2) smart USB ports, one (1) USB-A and one (1) USB-C, that provide 3.1A. Includes a screw-in mounting plate for forward-facing outlets, under-table mount bracket, and clamp mounting kit. Available with either a 6' (1.83m) or 10' (3.05m) power cord.
Specifications
Brand Name | Legrand | Sub Brand | Wiremold |
Item Name | Power Center Slim | Type | Wiremold Desktop, Right Angle, Pass Through, USB A/C |
Color | White | Wire Gauge Size | 14 AWG |
Voltage Rating | 120 V | NEMA Outlet/Inlet | 5-15P |
Series/Model | WSPC | Number of Outlets | 3 |
Length | 6 ft | Amperage Rating | 15 A |
Insulation Material | PVC | Includes | Mounting Kit |
Standards | ETL, FCC Approved, UL 962A Listed | Application | For Home and Office Applications |
UPC | 786776192582 |
Packages
10 - UNIT - 10 |