Abbotsford
cab12/3sjoow76

GENERAL CABLE SJOOW 3C12 76M 12/3C 300V 76m General Cable Cabtyre SJOOW

Price $5.5924 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 76
Manufacturer:SONECABLE
Manufacturer #:20401122

Description

Carolprene® Jacketed Type SJOOW 90 Deg C, 300 Volt, UL/CSA Portable Cord. 18 through 10 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM. Portable tools and equipment. Portable appliances. Small motors and associated machinery. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.

Packages

76 - UNIT - 76
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok