Abbotsford
vel174043

VELCRO 174043 ONE-WRAP® Hook and Loop Tape 200 yd Lx 1/2 in W Black

Price $272.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VELCRO
Manufacturer #:174043

Description

VELCRO® ONE-WRAP® Non-plenum tape is reusable and flexible. It wraps around objects to be bundled or controlled and then the remaining strap tip attaches back onto itself for a neat and secure closure without buckles or hardware. Operating temperature range 0 to 220°F.

Specifications

Brand Name Velcro Sub Brand ONE-WRAP®
Color Black

Packages

3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok