Abbotsford
kilot1m

HUBBELL 1/2 inch Killark O Series T Type Duraloy Iron Conduit Body

Price $19.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OT-1M
Documents Documents

Description

Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 4 cu. in.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Type T Conduit Body Type Non-Reversing, Raintight
Hub Size 1/2 in Trade Size 1/2 in
Connection NPT Cubic Capacity 4 in³
Material Iron Finish Gray/Powder Epoxy Paint
Series/Model Duraloy 5 Dimensions 5-3/8 in L x 2 in W x 1-3/8 in H
For Use With Rigid Conduit and IMC Standards CSA Certified, UL Listed
Application For Used to Provide Access to Conductors for Pulling, Splicing and Maintenance UPC 783936480725

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok