Abbotsford
ges2wlcpst

ABB 2 inch Iberville E.M.T. Compression Coupling (Steel)

Price $11.4687 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5716-WL

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Regular Compression EMT Coupling Connection Size 2 in
Connection Type NPS Material Steel
Color Silver Finish Electro Zinc Plated
Type Concrete Tight Dimensions 2.77 in OD x 2.83 in L
Includes Steel Locknut, Neoprene Sealing Gasket, Nylon Sealing Ring Packaging Quantity 10/Carton
Standards cULus Listed, UL 514B, CSA C22.2 No. 18.3, UL File Number E16592, NEMA FB-1, NEMA 3R Application For Wet Locations
UPC 622538130655

Packages

1 - UNIT - 1 10 - UNIT = 10 1980 - UNIT = 1980
This website uses cookies to ensure you get the best experience on our website. Read more
Ok