×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibvsl2106

ABB 3/4 inch Iberville €œSkintight€ Straight Cord Fitting (Nylon)

Price $8.9942 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CISL-21-06

Description

Iberville® “Skintight” Straight cord fitting is a commercial grade, non-metallic fitting. No twisted cords. Indoor or outdoor use. Quick installation.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Flex Cord Connector Type Straight
Trade Size 3/4 in Conductor Size 0.545 - 0.709 in
Connection NPT Material Nylon
Color/Finish Black Temperature Rating -30 to 100 °C
Includes Sealing Ring, Locknut Standards CSA Certified
Application For Indoor and Outdoor use UPC 622538730213

Packages

1 - UNIT - 1 25 - UNIT = (25) 50 - UNIT = 50 1440 - UNIT = 14400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok