Abbotsford
sceclr10007cut

IPEX ELECTRICAL INC 012009 Cor-Line® ENT Conduit Flexible PVC, Polyurethane, Helix of Rigid Plastic Filament 3/4 in 1000 ft L

Price $1.5824 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:IPEX ELECTRICAL INC
Manufacturer #:012009

Description

Noncorroding and nonconducting, Cor-Line electrical non-metallic tubing and fittings are designed for the long run. The Cor-Line system can span the longest run. Encased in concrete, concealed in walls or ceilings.

Specifications

Brand Name Ipex Sub Brand Cor-Line®
Item Name ENT Conduit Type Flexible
Trade Size 3/4 in Length 1000 ft
Material PVC, Polyurethane, Helix of Rigid Plastic Filament Color Gray
Standards UL 1653, CSA C22.2 No. 227.1 Application Mechanical Protection for Cabling
UPC 622454120099

Packages

1000 - UNIT - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok