Abbotsford
arlemt300

ARLINGTON INDUSTRIES 3 inch Arlington EMT Insulating Bushing, White

Price $7.8109 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:EMT300
Documents Documents

Description

Insulating Bushings Press fit. Holds firmly in place while pulling cables.

Specifications

Brand Name Arlington Item Name Insulating Bushing
Connection Size 3 in Connection Type Plug-in
Material PVC Color White
Type Insulating Bushing Dimensions 3.065 in W x 1.23 in H
For Use With EMT Conduit Packaging Quantity 25/Case
Standards UL Listed, CSA Certified Application For Power, Computer Data Lines, Cable TV, Audio/Video Cables, Phone/Modem or Alarm/Security Systems
UPC 018997122452

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok