Abbotsford
apptmc200238

EGS TMC200238 2" TMC CableReady® Connectors For Jacketed Metal Clad Cable

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:TMC200238

Description

CABLEREADY® Connector for Type MC - jacketed corrugated aluminum, interlocked aluminum and interlocked steel and Teck cable. connector provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor. Connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor. connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.

Specifications

Brand Name Appleton Item Name Watertight Connector
Type Straight Trade Size 1 in
Conductor Size 1.9 - 2-3/8 in Thread Length 23.87 mm
Material Aluminum Cable Type MC
Thread Type NPT Degree of Protection IP66
Includes Lock Nut UPC 781381848411

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok