Abbotsford
panc2wh6

PANDUIT 2 inch x 6 ft Type C Cover for Flush Cover Wiring Duct, White

Price $2.0300 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:PANDUIT
Manufacturer #:C2WH6

Description

Duct cover, 2 W x 6' length, PVC, white.

Specifications

Brand Name Panduit Sub Brand Panduct
Item Name Type C Dust Cover Material PVC
Color White Type Flushed Duct Cover
Dimensions 6 ft L x 2 in W Mounting Snap-On
For Use With Flush Cover Wiring Duct Standards UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant
Application Cover for Wiring Duct UPC 074983230822

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok